1.612 mm Reamer dia x 11.000 mm Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

  • Mfr # RSC1612-C3

  • Zoro # G011369551


product price:  $57.25
/ea

Key Features

Metric
Yes
Overall Length
50 mm
Reach Multiple
(12x)
Included Angle
90°
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC1612-C3
Zoro #
G011369551
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Margin Length
11.000 mm
Reamer Diameter
1.612 mm
Shank Diameter
3.000 mm
Chamfer Length
0.161 mm
Neck Diameter
1.562 mm

Details

Metric
Yes
Reach Multiple
(12x)
Included Angle
90°
Flutes
4
Angle per Side
45
LOC Multiple
(7x)
Overall Reach
20 mm
Coating
C3

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.