
1/64 Cutter dia. x 5/64 in. Carbide Tapered Square End Mill, 4 Flutes, AlTiN Nano Coated
Mfr # 723915-C6
Zoro # G311324694
product price: $68.89
/eaKey Features
Number of Flutes
4
Length of Cut
0.078" (5/64 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Included Angle
10°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
723915-C6
Zoro #
G311324694
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.078" (5/64 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.015" (1/64 in)
Details
Number of Flutes
4
Included Angle
10°
LOC Multiple
(5x)
Coating
C6
Metric
No
Angle per Side
5
Description
0.0150 in. 1/64 Cutter Dia. x 0.0780 in. 5/64 Length of Cut Carbide Tapered Square End Mill, 4 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.