1/64 Radius x 1/2 in. Cutter dia. Carbide Concave Radius End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 32801-C3

  • Zoro # G111325327


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3" (3 in)
Number of Flutes
4
Length of Cut
0.281" (9/32 in)
Shank Dia.
0.5" (1/2 in)
Radius
0.0156" (1/64 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32801-C3
Zoro #
G111325327
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3" (3 in)
Length of Cut
0.281" (9/32 in)
Shank Dia.
0.5" (1/2 in)
Radius
0.0156" (1/64 in)
Cutter Diameter
0.5" (1/2 in)
Radius Center
0.1406" (9/64 in)

Details

Number of Flutes
4
Coating
C3
Metric
No

Description

0.0156 in. 1/64 Radius x 0.5000 in. 1/2 Cutter Dia. Carbide Concave Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.