
1.701 mm Reamer dia x 12.000 mm Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Mfr # RSC1701-C3
Zoro # G311369640
product price: $57.25
/eaKey Features
Flutes
4
Shank Diameter
3.000 mm
Overall Length
50 mm
Included Angle
90°
Metric
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSC1701-C3
Zoro #
G311369640
UPC #
-
Country of Origin
United States
Dimensions
Shank Diameter
3.000 mm
Overall Length
50 mm
Margin Length
12.000 mm
Chamfer Length
0.170 mm
Reamer Diameter
1.701 mm
Neck Diameter
1.651 mm
Details
Flutes
4
Included Angle
90°
Metric
Yes
LOC Multiple
(7x)
Coating
C3
Reach Multiple
(12x)
Angle per Side
45
Overall Reach
20 mm
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.