1/8 Cutter dia x 0.437 in. 7/16 Neck Length x 300 Degree Carbide Undercutting End Mill, 4 Flutes

  • Mfr # 739008

  • Zoro # G711325895


product price:  $97.85
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
4
Length of Cut
0.117"
Neck Dia.
0.053"
Overall Reach
0.554"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
739008
Zoro #
G711325895
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.117"
Neck Dia.
0.053"
Shank Dia.
0.125" (1/8 in)
Neck Length
0.437" (7/16 in)
Radius
0.063"
Cutter Diameter
0.125" (1/8 in)

Details

Number of Flutes
4
Overall Reach
0.554"
Wrap Angle
300°
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.