Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 Cutter dia x 0.75 in. 3/4 Neck Length x 270 Degree Carbide Undercutting End Mill, 4 Flutes

  • Mfr # 897708

  • Zoro # G411325355


product price: $73.29
/ea

Key Features

Overall Length
2" (2 in)
Number of Flutes
4
Length of Cut
0.107"
Shank Dia.
0.125" (1/8 in)
Wrap Angle
270°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897708
Zoro #
G411325355
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Length of Cut
0.107"
Shank Dia.
0.125" (1/8 in)
Radius
0.0625" (1/16 in)
Neck Length
0.75" (3/4 in)
Neck Dia.
0.076"
Cutter Diameter
0.125" (1/8 in)

Details

Number of Flutes
4
Wrap Angle
270°
Overall Reach
0.857"
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.