1/8 in. Cutter dia. x 0.0100 in. Radius x 1-1/4 Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 762210-C3

  • Zoro # G111324795


product price: $53.15
/ea

Key Features

Corner Radius
0.01"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(10x)
Length of Cut
1.25" (1-1/4 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
762210-C3
Zoro #
G111324795
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01"
Shank Dia.
0.125" (1/8 in)
Length of Cut
1.25" (1-1/4 in)
Overall Length
3" (3 in)
Cutter Diameter
0.125" (1/8 in)

Details

Number of Flutes
4
LOC Multiple
(10x)
Coating
C3
Metric
No

Description

1/8 in. Cutter Dia. x 0.0100 in. Radius x 1.2500 in. 1-1/4 Length of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.