
1/8 in. Cutter dia. x 0.0400 in. Radius x 1 in. 1 Carbide Corner Radius End Mill, 4 Flutes
Mfr # 981940
Zoro # G511325453
product price:Â $39.65
/eaKey Features
Corner Radius
0.04"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
981940
Zoro #
G511325453
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.04"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Length of Cut
1" (1 in)
Cutter Diameter
0.125" (1/8 in)
Details
Number of Flutes
4
Coating
UN
LOC Multiple
(8x)
Metric
No
Description
1/8 in. Cutter Dia. x 0.0400 in. Radius x 1 in. 1 Length of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.