
1/8 in. Cutter dia. x 0.0400 in. Radius x 1/2 in. Carbide Corner Radius End Mill, 3 Flutes
Mfr # 870940
Zoro # G111369635
product price:Â $30.29
/eaKey Features
Corner Radius
0.04"
Number of Flutes
3
Shank Dia.
0.125" (1/8 in)
LOC Multiple
(4x)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
870940
Zoro #
G111369635
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.04"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.5" (1/2 in)
Cutter Diameter
0.125" (1/8 in)
Details
Number of Flutes
3
LOC Multiple
(4x)
Coating
UN
Metric
No
Description
1/8 in. Cutter Dia. x 0.0400 in. Radius x 0.5000 in. 1/2 Length of Cut Carbide Corner Radius End Mill, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.