1/8 in. Cutter dia. x 0.1870 in. 3/16 x 3/8 in. Reach Carbide Ball End Mill, 4 Flutes

  • Mfr # 751908

  • Zoro # G011326097


product price:  $64.39
/ea

Key Features

Number of Flutes
4
Length of Cut
0.187" (3/16 in)
Shank Dia.
0.125" (1/8 in)
Overall Reach
0.375" (3/8 in)
Overall Length
2.5" (2-1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751908
Zoro #
G011326097
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.187" (3/16 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.121"
Cutting Dia.
0.125" (1/8 in)

Details

Number of Flutes
4
Overall Reach
0.375" (3/8 in)
LOC Multiple
(1.5x)
Reach
(3x)
Metric
No
Coating
UN

Description

1/8 in. Cutter Dia. x 0.1870 in. 3/16 Length of Cut x 3/8 in. Reach Carbide Ball End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.