
1/8 in Cutter dia. x 0.1880 in x 4 Degree 2.50in. 2-1/2 Taper Reach Carbide Ball End Mill, 4 Flutes
Mfr # 734408
Zoro # G711370031
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.188"
Shank Dia.
0.3125" (5/16 in)
Overall Length
4" (4 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
734408
Zoro #
G711370031
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.188"
Shank Dia.
0.3125" (5/16 in)
Overall Length
4" (4 in)
Neck Dia.
0.25" (1/4 in)
Minor Diameter
0.115"
Neck Length
0.313"
Cutting Dia.
0.125" (1/8 in)
Details
Number of Flutes
4
Coating
UN
LOC Multiple
(1.5x)
Overall Reach
2.5" (2-1/2 in)
Tapered Reach
2.25" (2-1/4 in)
Neck Angle
4°
Metric
No
Description
1/8 in. Cutter Dia. x 0.1880 in. Length of Cut x 4° 2.5000 in. 2-1/2 Taper Reach Carbide Ball End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.