
1/8 in. Cutter dia. x 0.6250 in. 5/8 Carbide Square Chipbreaker Cutter, 5 Flutes, diamond Coated
Mfr # 818508-C4
Zoro # G411324747
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.5" (1-1/2 in)
Number of Flutes
5
Length of Cut
0.625" (5/8 in)
Shank Dia.
0.125" (1/8 in)
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
818508-C4
Zoro #
G411324747
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.625" (5/8 in)
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.125" (1/8 in)
Details
Number of Flutes
5
Center Cutting
Yes
Type
II
LOC Multiple
(5x)
Metric
No
Coating
C4
Description
1/8 in. Cutter Dia. x 0.6250 in. 5/8 Length of Cut Carbide Square Chipbreaker Cutter, 5 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.