1/8 in. Cutter dia. x 1 in. 1 Carbide Square Downcut End Mill High Finisher for Plastic, 3 Flutes

  • Mfr # 722608

  • Zoro # G111369963


product price:  $54.15
/ea

Key Features

Number of Flutes
3
Length of Cut
1" (1 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2" (2 in)
LOC Multiple
(8x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
722608
Zoro #
G111369963
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1" (1 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2" (2 in)
Cutter Diameter
0.125" (1/8 in)

Details

Number of Flutes
3
LOC Multiple
(8x)
Coating
UN
Metric
No

Description

1/8 in. Cutter Dia. x 1 in. 1 Length of Cut Carbide Square Downcut End Mill High Finisher for Plastic, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.