1/8 in. Cutter dia. x 1/2 in. Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, TiB2 Coated

  • Mfr # 23408-C8

  • Zoro # G711326410


product price:  $46.69
/ea

Key Features

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Number of Flutes
4
Flute Length
0.5" (1/2 in)
Cutter Dia.
0.125" (1/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23408-C8
Zoro #
G711326410
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Flute Length
0.5" (1/2 in)
Cutter Dia.
0.125" (1/8 in)

Details

Number of Flutes
4
Metric
No
Coating
C8

Description

1/8 in. Cutter Dia. x 0.5000 in. 1/2 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, TiB2 Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.