
1/8 in. Cutter dia. x 3/8 in. x 1-1/4 Reach Carbide Square Upcut End Mill for Plastic, 2 Flutes
Mfr # 748108
Zoro # G511369648
product price:Â $59.95
/eaKey Features
Number of Flutes
2
Length of Cut
0.375" (3/8 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
3" (3 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
748108
Zoro #
G511369648
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.375" (3/8 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
3" (3 in)
Neck Dia.
0.122"
Cutter Diameter
0.125" (1/8 in)
Details
Number of Flutes
2
Coating
UN
Overall Reach
1.25" (1-1/4 in)
Reach
(10x)
LOC Multiple
(3x)
Metric
No
Description
1/8 in. Cutter Dia. x 3/8 in. Length of Cut x 1.2500 in. 1-1/4 Reach Carbide Square Upcut End Mill for Plastic, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.