1/8 in. Cutter dia. x 7/16 Neck Length x 300 Degree Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 739008-C3

  • Zoro # G211325685


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
4
Length of Cut
0.117"
Shank Dia.
0.125" (1/8 in)
Overall Reach
0.554"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
739008-C3
Zoro #
G211325685
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.117"
Shank Dia.
0.125" (1/8 in)
Radius
0.063"
Neck Dia.
0.053"
Neck Length
0.437" (7/16 in)
Cutter Diameter
0.125" (1/8 in)

Details

Number of Flutes
4
Overall Reach
0.554"
Wrap Angle
300°
Metric
No
Coating
C3

Description

1/8 in. Cutter Dia. x 0.4370 in. 7/16 Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.