Zoro Homepage

1/8 in. Cutter dia. x .75 in. 3/4 Carbide Square Upcut End Mill for Plastic, 2 Flutes

  • Mfr # 745708

  • Zoro # G811370184


product price: $47.99
/ea

Key Features

Number of Flutes
2
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Coating
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745708
Zoro #
G811370184
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.75" (3/4 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Cutter Diameter
0.125" (1/8 in)

Details

Number of Flutes
2
Coating
UN
LOC Multiple
(6x)
Metric
No

Description

1/8 in. Cutter Dia. x .75 in. 3/4 Length of Cut Carbide Square Upcut End Mill for Plastic, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.