1/8 in. dia. x 0.01 in. Radius x 3/8 in. x 1-1/4 Reach Carbide Corner Radius End Mill, 4 Flutes
- Mfr # 730508-C3
- Zoro # G211369894
product price:Â
$
93.59
/ea
Key Features
Corner Radius
0.01"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
Overall Reach
1.25" (1-1/4 in)
Reach
(10x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 730508-C3
- Zoro #
- G211369894
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Overall Reach
- 1.25" (1-1/4 in)
- Reach
- (10x)
- LOC Multiple
- (3x)
- Coating
- C3
- Metric
- No
Dimensions
- Corner Radius
- 0.01"
- Shank Dia.
- 0.125" (1/8 in)
- Neck Dia.
- 0.121"
- Overall Length
- 2.5" (2-1/2 in)
- Length of Cut
- 0.375" (3/8 in)
- Cutter Diameter
- 0.125" (1/8 in)
Description
1/8 in. Cutter Dia. x 0.0100 in. Radius x 3/8 in. Length of Cut x 1.2500 in. 1-1/4 Reach Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.