1/8 in. dia. x 0.03 in. Radius x 3/16 x 5/8 Reach Carbide Corner Radius End Mill, 4 Flutes

  • Mfr # 728108-C3

  • Zoro # G611370193


product price:  $58.99
/ea

Key Features

Corner Radius
0.03"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
Coating
C3
Overall Reach
0.625" (5/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728108-C3
Zoro #
G611370193
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.121"
Length of Cut
0.187" (3/16 in)
Cutter Diameter
0.125" (1/8 in)

Details

Number of Flutes
4
Coating
C3
Overall Reach
0.625" (5/8 in)
LOC Multiple
(1.5x)
Reach
(5x)
Metric
No

Description

1/8 in. Cutter Dia. x 0.0300 in. Radius x 0.1870 in. 3/16 Length of Cut x 0.6250 in. 5/8 Reach Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.