1/8 in. dia. x 0.6250 in. 5/8 x 1 in.Reach Carbide Square End Mill, 4 Flutes, CVD dia.mond 9m

  • Mfr # 746308

  • Zoro # G711326137


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
4
Length of Cut
0.625" (5/8 in)
Neck Dia.
0.12"
Reach
(8x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
746308
Zoro #
G711326137
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.625" (5/8 in)
Neck Dia.
0.12"
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.125" (1/8 in)

Details

Number of Flutes
4
Reach
(8x)
LOC Multiple
(5x)
Overall Reach
1" (1 in)
Coating
C5
Metric
No

Description

1/8 in. Cutter Dia. x 0.6250 in. 5/8 Length of Cut x 1 in. 1 Reach Carbide Square End Mill, 4 Flutes, CVD Dia.mond 9m

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.