1/8 in. dia. x 5/8 Carbide dia.mond Cut End Mill, 8 RH Teeth, 10 LH Teeth, CVD dia.mond 4m

  • Mfr # 737308

  • Zoro # G211325043


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.625" (5/8 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
LOC Multiple
(5x)
Right Hand Teeth
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737308
Zoro #
G211325043
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.625" (5/8 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.125" (1/8 in)

Details

LOC Multiple
(5x)
Right Hand Teeth
8
Left Hand Teeth
10
Metric
No
Coating
C9

Description

1/8 in. Cutter Dia. x 0.6250 in. 5/8 Length of Cut Carbide Dia.mond Cut End Mill, 8 RH Teeth, 10 LH Teeth, CVD Dia.mond 4m

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.