1/8 in. dia. x 7/16 Neck x 270 deg. Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth

  • Mfr # 737108

  • Zoro # G811325269


product price:  $73.99
/ea

Key Features

Overall Length
2" (2 in)
Length of Cut
0.107"
Right Hand Teeth
16
Neck Length
0.437" (7/16 in)
Left Hand Teeth
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737108
Zoro #
G811325269
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Length of Cut
0.107"
Neck Length
0.437" (7/16 in)
Neck Dia.
0.059" (1.5 mm)
Radius
0.063"
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.125" (1/8 in)

Details

Right Hand Teeth
16
Left Hand Teeth
13
Overall Reach
0.166"
Wrap Angle
270°
Coating
UN
Metric
No

Description

1/8 in. Cutter Dia. x 0.4370 in. 7/16 Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.