1/8 in. Drill dia. x 0.84in. Carbide HP Drill for Composites, 2 Flutes, Amorphous dia.mond Coated

  • Mfr # DDB1250-C4

  • Zoro # G111325075


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Point Angle
130 Degrees
Flute Length
0.84"
Shank Diameter
0.1875 in (3/16 in)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDB1250-C4
Zoro #
G111325075
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Flute Length
0.84"
Shank Diameter
0.1875 in (3/16 in)
Drill Point Dia.
0.125" (1/8 in)

Details

Point Angle
130 Degrees
Number of Flutes
2
LOC Multiple
(5x)
Secondary Point Angle
60°
Metric
No
Coating
C4

Description

1/8 in. Drill Dia. x 0.8400 in. Flute Length Carbide HP Drill for Composites, 2 Flutes, Amorphous Dia.mond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.