
1/8 in. Drill dia. x 3/8 in. Flute Length, 142 Degree Carbide Spot Drill, 2 Flutes, AlTiN Coated
Mfr # 752608-C3
Zoro # G111326393
product price: $59.19
/eaKey Features
Overall Length
1.5 in
Flute Length
0.375" (3/8 in)
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
752608-C3
Zoro #
G111326393
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5 in
Flute Length
0.375" (3/8 in)
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.125" (1/8 in)
Web Thickness
0.01"
Details
Number of Flutes
2
Type
I
LOC Multiple
(3x)
Included Angle
142°
Coating
C3
Angle per Side
71
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.