1/8 in. Shank dia. x 0.02 in. Radius x 20 deg. Carbide Radius Engraver for Hardened Steels, 2 Flute

  • Mfr # 724708-C6

  • Zoro # G511325149


product price:  $40.85
/ea

Key Features

Length of Cut
0.08"
Type
I
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Included Angle (Deg.)
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724708-C6
Zoro #
G511325149
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.08"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Radius
0.02"

Details

Type
I
Included Angle (Deg.)
20°
Flutes
2
Metric
No
Angle per Side
10
Coating
C6

Description

1/8 in. Shank Dia. x 0.0200 in. Radius x 20° included Carbide Radius Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.