1/8 in. Shank dia. x 45 Degree per side Carbide Pointed Chamfer Cutter DE, 4 Helical Flutes, AlTiN Coated

  • Mfr # 785008-C3

  • Zoro # G611325889


product price:  $58.15
/ea

Key Features

Single End/Double End
Double Ended
Number of Flutes
4
Included Angle
90°
Length of Cut
0.058"
Overall Length
1.5" (1-1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
785008-C3
Zoro #
G611325889
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.058"
Overall Length
1.5" (1-1/2 in)
Shank Diameter
0.125" (1/8 in)

Details

Single End/Double End
Double Ended
Number of Flutes
4
Included Angle
90°
Type
I
Angle per Side
45
Tip
0.01"
Metric
No
Coating
C3

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.