1/8 in. Shank dia. x1/64 in. Radius x 30 Degree included Carbide Marking Cutter for Non-Ferrous, 2 Flutes

  • Mfr # 738115

  • Zoro # G811325245


product price:  $35.95
/ea

Key Features

Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.19"
Flutes
2
Included Angle (Deg.)
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
738115
Zoro #
G811325245
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Length of Cut
0.19"
Radius
0.015" (1/64 in)

Details

Flutes
2
Included Angle (Deg.)
30°
Coating
UN
Metric
No
Angle per Side
15

Description

1/8 in. Shank Dia. x 0.0150 in. 1/64 Radius x 30° included Carbide Marking Cutter for Non-Ferrous, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.