1.854 mm Reamer dia x 13.000 mm Margin Length Carbide Reamer, 4 Flutes

  • Mfr # RSC1854

  • Zoro # G011369643


product price:  $41.45
/ea

Key Features

Reamer Diameter
1.854 mm
Metric
Yes
Neck Diameter
1.804 mm
Flutes
4
LOC Multiple
(7x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC1854
Zoro #
G011369643
UPC #
-
Country of Origin
United States

Dimensions

Reamer Diameter
1.854 mm
Neck Diameter
1.804 mm
Overall Length
63 mm
Shank Diameter
3.000 mm
Chamfer Length
0.167 mm
Margin Length
13.000 mm

Details

Metric
Yes
Flutes
4
LOC Multiple
(7x)
Included Angle
90°
Angle per Side
45
Coating
UN
Reach Multiple
(12x)
Overall Reach
22 mm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.