1.984 mm Drill dia. x 27mm Flute Length Carbide HP Drill for Deep Hole, 2 Flutes, AlTiN Nano Coated

  • Mfr # ACD0781-C6

  • Zoro # G511326207


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
63 mm
Point Angle
140 Degrees
Flute Length
27 mm
Shank Diameter
3 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACD0781-C6
Zoro #
G511326207
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
63 mm
Flute Length
27 mm
Shank Diameter
3 mm
Drill Point Dia.
1.984 mm

Details

Point Angle
140 Degrees
Number of Flutes
2
LOC Multiple
(12x)
Metric
Yes
Coating
C6

Description

1.984 mm Drill Dia. x 27.000 mm Flute Length Carbide HP Drill for Deep Hole, 2 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.