
1.9mm Drill dia. x 120 deg. Included Carbide No T10 Combined Drill & Countersink, 2 Flutes
Mfr # 741110-C6
Zoro # G211326255
product price: $64.29
/eaKey Features
Shank Dia.
0.1575" (4 mm)
Number of Flutes
2
Overall Length
1.575"
Drill Size
0.0748" (1.9 mm)
Length of Cut
0.0646"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
741110-C6
Zoro #
G211326255
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1575" (4 mm)
Overall Length
1.575"
Drill Size
0.0748" (1.9 mm)
Length of Cut
0.0646"
Size
T10
Drill Length
0.051"
Details
Number of Flutes
2
Included Angle
120°
Drill Bit Point Angle
140°
LOC Multiple
(3x)
Coating
C6
Metric
No
Angle per Side
60
Description
0.0748 in. 1.9 mm Drill Dia. x 120° Included Carbide #T10 Combined Drill & Countersink, 2 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.