1m dia. x 0.0050 in. Radius x 0.1170 in. x 13/64 Carbide Corner Radius End Mill, 4 Flute

  • Mfr # 875239-C3

  • Zoro # G111369642


product price:  $65.39
/ea

Key Features

Corner Radius
0.005"
Number of Flutes
4
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.117"
Overall Length
1.5" (1-1/2 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
875239-C3
Zoro #
G111369642
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.005"
Shank Dia.
0.125" (1/8 in)
Length of Cut
0.117"
Overall Length
1.5" (1-1/2 in)
Neck Dia.
0.038"
Cutter Diameter
0.039" (1 mm)

Details

Number of Flutes
4
LOC Multiple
(3x)
Coating
C3
Reach
(5x)
Overall Reach
0.203" (13/64 in)
Metric
No

Description

0.0390 in. 1 mm Cutter Dia. x 0.0050 in. Radius x 0.1170 in. Length of Cut x 0.2030 in. 13/64 Reach Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.