1mm Cutter dia. x 0.1mm Radius x 5mm Carbide Corner Radius Finisher for Exotic Alloys, 6 Flutes

  • Mfr # 748522-C6

  • Zoro # G111325020


product price:  $73.99
/ea

Key Features

Overall Length
50 mm
Number of Flutes
6
Length of Cut
5 mm
LOC Multiple
(5x)
Corner Radius
0.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
748522-C6
Zoro #
G111325020
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
5 mm
Corner Radius
0.100 mm
Shank Dia.
4 mm
Cutter Diameter
1.000 mm

Details

Number of Flutes
6
LOC Multiple
(5x)
Coating
C6
Metric
Yes

Description

1.000 mm Cutter Dia. x 0.100 mm Radius x 5.000 mm Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 6 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.