2 FL - 0.0200'', .5 mm Cutter DIA x 0.0160'' LOC - AlTiN Coated

  • Mfr # 733420-C3

  • Zoro # G313082196


product price: $34.19
/ea

Key Features

Number of Flutes
2
Length of Cut
0.0160 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Finish
C3 Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733420-C3
Zoro #
G313082196
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0160 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutter Diameter
0.5 mm

Details

Number of Flutes
2
Finish
C3 Coated
SAE or Metric
SAE
LOC Multiple
(0.8x)

Description

0.0200'' .5 mm Cutter DIA x 0.0160'' Length of Cut Carbide Square End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.