Zoro Homepage

2 FL - 0.0470'', 3/64 Cutter DIA x 0.0100'' Radius x 0.1410'' LOC

  • Mfr # 718047

  • Zoro # G013081819


product price: $30.55
/ea

Key Features

Corner Radius
0.0100 in
Number of Flutes
2
Finish
UN
Shank Dia.
1/8 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718047
Zoro #
G013081819
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.1410 in
Cutter Diameter
3/64 in

Details

Number of Flutes
2
Finish
UN
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0470'' 3/64 Cutter DIA x 0.0100'' Radius x 0.1410'' Length of Cut Carbide 45 Deg Helix Corner Radius End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.