2 FL - 0.0620'', 1/16 Cutter DIA x 0.0150'', 1/64 Radius x 0.1860'' LOC - Amorphous Diamond Coate

  • Mfr # 45562-C4

  • Zoro # G213081930


product price:  $43.19
/ea

Key Features

Corner Radius
1/64 in
Number of Flutes
2
Finish
C4 Coated
Shank Dia.
1/8 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45562-C4
Zoro #
G213081930
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1/64 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.1860 in
Cutter Diameter
1/16 in

Details

Number of Flutes
2
Finish
C4 Coated
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0620'' 1/16 Cutter DIA x 0.0150'' 1/64 Radius x 0.1860'' Length of Cut Carbide Corner Radius End Mill, 2 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.