
2 FL - 0.0930'', 3/32 Cutter DIA x 0.0100'' Radius x 0.2790'' LOC - TiB2 Coated
Mfr # 718093-C8
Zoro # G613081646
product price: $37.19
/eaKey Features
Corner Radius
0.0100 in
Number of Flutes
2
Finish
C8 Coated
Shank Dia.
1/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718093-C8
Zoro #
G613081646
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.2790 in
Cutter Diameter
3/32 in
Details
Number of Flutes
2
Finish
C8 Coated
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.0930'' 3/32 Cutter DIA x 0.0100'' Radius x 0.2790'' Length of Cut Carbide 45 Deg Helix Corner Radius End Mill, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.