
2 FL - 0.0930'', 3/32 Cutter DIA x 0.0150'', 1/64 Radius x 0.2790'' LOC - Amorphous Diamond Coate
Mfr # 45593-C4
Zoro # G413081884
product price:Â $45.19
/eaKey Features
Corner Radius
1/64 in
Number of Flutes
2
Finish
C4 Coated
Shank Dia.
1/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45593-C4
Zoro #
G413081884
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1/64 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.2790 in
Cutter Diameter
3/32 in
Details
Number of Flutes
2
Finish
C4 Coated
SAE or Metric
SAE
LOC Multiple
(3x)
Description
0.0930'' 3/32 Cutter DIA x 0.0150'' 1/64 Radius x 0.2790'' Length of Cut Carbide Corner Radius End Mill, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.