Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 FL - 0.1250'', 1/8 Cutter DIA x 0.0100'' Radius x 0.3750'', 3/8 LOC

  • Mfr # 718108

  • Zoro # G813081620


product price: $25.89
/ea

Key Features

Corner Radius
0.0100 in
Number of Flutes
2
Finish
UN
Shank Dia.
1/8 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718108
Zoro #
G813081620
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
3/8 in
Cutter Diameter
1/8 in

Details

Number of Flutes
2
Finish
UN
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.1250'' 1/8 Cutter DIA x 0.0100'' Radius x 0.3750'' 3/8 Length of Cut Carbide 45 Deg Helix Corner Radius End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.