2 FL - 0.1870'', 3/16 Cutter DIA x 0.1870'', 3/16 LOC x 0.3750'', 3/8 Reach - PCD

  • Mfr # 709412

  • Zoro # G613082124


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Overall Reach
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
709412
Zoro #
G613082124
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Neck Dia.
0.1760 in
Cutter Diameter
3/16 in

Details

Number of Flutes
2
Overall Reach
3/8 in
Finish
PCD
SAE or Metric
SAE

Description

0.1870'' 3/16 Cutter DIA x 0.1870'' 3/16 Length of Cut x 0.3750'' 3/8 Reach PCD Square End Mill, 2 Flutes, PCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.