Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 FL - 0.1875'', 3/16 Cutter DIA x 0.0100'' Radius x 0.5700'' LOC

  • Mfr # 718112

  • Zoro # G113081566


product price: $27.15
/ea

Key Features

Corner Radius
0.0100 in
Number of Flutes
2
Finish
UN
Shank Dia.
3/16 in
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718112
Zoro #
G113081566
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
3/16 in
Overall Length
2 in
Length of Cut
0.5700 in
Cutter Diameter
3/16 in

Details

Number of Flutes
2
Finish
UN
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.1875'' 3/16 Cutter DIA x 0.0100'' Radius x 0.5700'' Length of Cut Carbide 45 Deg Helix Corner Radius End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.