2 FL - 0.1875'', 3/16 Cutter DIA x 0.0300'' Radius x 0.6250'', 5/8 LOC - Amorphous Diamond Coated

  • Mfr # 46730-C4

  • Zoro # G613081868


product price:  $47.89
/ea

Key Features

Corner Radius
0.0300 in
Number of Flutes
2
Finish
C4 Coated
Shank Dia.
3/16 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46730-C4
Zoro #
G613081868
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300 in
Shank Dia.
3/16 in
Overall Length
2 in
Length of Cut
5/8 in
Cutter Diameter
3/16 in

Details

Number of Flutes
2
Finish
C4 Coated
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.1875'' 3/16 Cutter DIA x 0.0300'' Radius x 0.6250'' 5/8 Length of Cut Carbide Corner Radius End Mill, 2 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.