Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 FL - 0.2500'', 1/4 Cutter DIA x 0.0100'' Radius x 0.7500'', 3/4 LOC - TiB2 Coated

  • Mfr # 718116-C8

  • Zoro # G413081655


product price: $41.85
/ea

Key Features

Corner Radius
0.0100 in
Number of Flutes
2
Finish
C8 Coated
Shank Dia.
1/4 in
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718116-C8
Zoro #
G413081655
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Cutter Diameter
1/4 in

Details

Number of Flutes
2
Finish
C8 Coated
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.2500'' 1/4 Cutter DIA x 0.0100'' Radius x 0.7500'' 3/4 Length of Cut Carbide 45 Deg Helix Corner Radius End Mill, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.