2 FL - 0.2500'', 1/4 Cutter DIA x 0.0300'' Radius x 0.1250'', 1/8 LOC x 0.3130'' Reach - PCD
- Mfr # 708616
- Zoro # G813081613
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Finish
PCD
Shank Dia.
1/4 in
Length of Cut
1/8 in
Overall Reach
0.3130 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 708616
- Zoro #
- G813081613
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.0300 in
- Shank Dia.
- 1/4 in
- Length of Cut
- 1/8 in
- Neck Dia.
- 0.2350 in
- Overall Length
- 2-1/2 in
- Cutter Diameter
- 1/4 in
Details
- Number of Flutes
- 2
- Finish
- PCD
- Overall Reach
- 0.3130 in
- SAE or Metric
- SAE
Description
0.2500'' 1/4 Cutter DIA x 0.0300'' Radius x 0.1250'' 1/8 Length of Cut x 0.3130'' Reach PCD Corner Radius End Mill, 2 Flutes, PCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.