
2 FL - 0.2500'', 1/4 Cutter DIA x 0.5000'', 1/2 LOC x 1.0000'', 1 Reach - PCD
Mfr # 714116
Zoro # G613081806
product price:Â $480.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
1/2 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Finish
PCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
714116
Zoro #
G613081806
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Neck Dia.
0.2350 in
Cutter Diameter
1/4 in
Details
Number of Flutes
2
Finish
PCD
Overall Reach
1 in
SAE or Metric
SAE
Description
0.2500'' 1/4 Cutter DIA x 0.5000'' 1/2 Length of Cut x 1.0000'' 1 Reach PCD Ball End Mill, 2 Flutes, PCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.