2 FL - 0.3750'', 3/8 Cutter DIA x 0.5000'', 1/2 LOC x 1.1870'', 1-3/16 Reach - PCD

  • Mfr # 739224

  • Zoro # G313082011


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
1/2 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Overall Reach
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
739224
Zoro #
G313082011
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Neck Dia.
0.3500 in
Cutter Diameter
3/8 in

Details

Number of Flutes
2
Overall Reach
1-3/16 in
Finish
PCD
SAE or Metric
SAE

Description

0.3750'' 3/8 Cutter DIA x 0.5000'' 1/2 Length of Cut x 1.1870'' 1-3/16 Reach PCD Square End Mill, 2 Flutes, PCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.