2 FL - 0.5000'', 1/2 Cutter DIA x 0.7500'', 3/4 LOC x 1.5000'', 1-1/2 Reach - PCD

  • Mfr # 709332

  • Zoro # G513082064


product price:  $860.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
3/4 in
Shank Dia.
1/2 in
Overall Length
3 in
Neck Dia.
0.4610 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
709332
Zoro #
G513082064
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Shank Dia.
1/2 in
Overall Length
3 in
Neck Dia.
0.4610 in
Cutter Diameter
1/2 in

Details

Number of Flutes
2
Finish
PCD
Overall Reach
1-1/2 in
SAE or Metric
SAE

Description

0.5000'' 1/2 Cutter DIA x 0.7500'' 3/4 Length of Cut x 1.5000'' 1-1/2 Reach PCD Square End Mill, 2 Flutes, PCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.