Zoro Homepage

2 FL - 3.500 mm Cutter DIA x 10.000 mm LOC

  • Mfr # 741459

  • Zoro # G013081574


product price: $24.19
/ea

Key Features

Number of Flutes
2
Length of Cut
10.000 mm
Shank Dia.
4 mm
Overall Length
50.000 mm
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741459
Zoro #
G013081574
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
10.000 mm
Shank Dia.
4 mm
Overall Length
50.000 mm
Cutter Diameter
3.500 mm

Details

Number of Flutes
2
Finish
UN
LOC Multiple
(3x)
SAE or Metric
Metric

Description

3.500 mm Cutter DIA x 10.000 mm Length of Cut Carbide Metric Square End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.