
2.000 mm Cutter DIA x 10.000 mm Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Mfr # 731745-C3
Zoro # G722772732
product price:Â $46.39
/eaKey Features
Dimension Type
Metric
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
10 mm
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
731745-C3
Zoro #
G722772732
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Metric
Length of Cut
10 mm
Shank Dia.
3 mm
Overall Length
50 mm
Cutting Dia.
2 mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
AlTiN
Shank Type
Cylindrical
Series
Miniature End Mills - Square - Long Flute - Metric
Item
Miniature End Mills
End Mill Style
Square
Cutting Direction
Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.