
2.000 mm Cutter dia x 6.000 mm Length of Cut Carbide Metric Ball End Mill, 4 Flutes, AlTiN Coated
Mfr # 741045-C3
Zoro # G211370050
product price:Â $37.76
/eaKey Features
Number of Flutes
4
Length of Cut
6 mm
Shank Dia.
3 mm
LOC Multiple
(3x)
Coating
C3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
741045-C3
Zoro #
G211370050
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
6 mm
Shank Dia.
3 mm
Overall Length
38 mm
Cutting Dia.
2.000 mm
Details
Number of Flutes
4
LOC Multiple
(3x)
Coating
C3
Metric
Yes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.