
2.350 mm Reamer dia x 16.000 mm Margin Length Carbide Reamer, 4 Flutes
Mfr # RSC2350
Zoro # G011369896
product price: $41.45
/eaKey Features
Reach Multiple
(11x)
Margin Length
16.000 mm
Shank Diameter
4.000 mm
Overall Reach
26 mm
Metric
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSC2350
Zoro #
G011369896
UPC #
-
Country of Origin
United States
Dimensions
Margin Length
16.000 mm
Shank Diameter
4.000 mm
Chamfer Length
0.212 mm
Overall Length
63 mm
Reamer Diameter
2.350 mm
Neck Diameter
2.300 mm
Details
Reach Multiple
(11x)
Overall Reach
26 mm
Metric
Yes
Flutes
4
Coating
UN
Included Angle
90°
Angle per Side
45
LOC Multiple
(7x)
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.